3-Light Semi-Flushmount Ceiling Fixture in Heritage Brass
Collier 3-Light Semi-Flushmount Ceiling Fixture in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Collier
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Mid-century Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-1/2 in