This product requires certification to purchase.

100W 1-Light 26 in. Outdoor Wall Sconce in Black

You last purchased this on
 
Hinkley

Cordillera 100W 1-Light 26 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H14905BK
  • Item #9393481
  • Manufacturer Part #14905BK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Cordillera 100W 1-Light 26 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H14905BK
  • Item #9393481
  • Manufacturer Part #14905BK
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wet rated
  • General Hinkley warranty statement
  • Finish group - black
  • Outdoor - finish
  • Vintage filament bulbs
  • Style outdoor - modern
  • Invisimount
  • Chic and contemporary, Cordillera hits the mark. Its tubular glass is surrounded by a sleek, slim frame conveying the ultimate look for modern styling
  • Available in a striking black or burnished bronze finish, Cordillera is a seamless addition to all outdoor and interior styles
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.83
Ballast Type:
Residential
Collection:
Cordillera
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seedy
Height:
26 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman, Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
8-3/4 in