60W 5-Light Chandelier in Industrial Iron
Denton 60W 5-Light Chandelier in Industrial Iron
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- 15 year finish warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- C-US dry rated
- Industrial design with a T-style lamping for a fresh take on modern-farmhouse style
Specifications
- Collection:
- Denton
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Industrial Iron
- Depth:
- 5-1/4 in
- Diameter:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in