16W 1-Light Integrated LED Vanity Fixture in Heritage Brass
Facet 16W 1-Light Integrated LED Vanity Fixture in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Classic gleaming light brass finish
- LED components carry a 5-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Facet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Traditional, Modern
- Lumens:
- 1200
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 5 in