42 in. 5-Blade Indoor Ceiling Fan in Matte Black
Croft 42 in. 5-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- General Hinkley warranty statement
- Dry rated
- Finish group - black
- Blades reversible
- This item includes a 4.5" downrod. Other various lengths of downrods are available and sold separately to customize the installation height
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- This item may be hung on a sloped ceiling
- For more information on how to control your ceiling fan via the Hinkley home automation app, click here
- Pull chain manual reverse, accessory controls available
- The Regency Series features a range of traditional ceiling fans designed to enhance a wide variety of spaces with ease
Specifications
- AMP:
- 0.33, 0.44
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2823 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Matte Black
- Collection:
- Croft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal, Frosted
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1320
- Lumens per Watt:
- 93.75
- Material:
- Glass, Steel, Wood
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 200
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 42 in