This product requires certification to purchase.

60 in. 5-Blade Indoor Ceiling Fan in Matte Black

You last purchased this on
 
Hinkley Fan

Croft 60 in. 5-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #H904060FMBLIA
  • Item #9508614
  • Manufacturer Part #904060FMB-LIA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley Fan

Croft 60 in. 5-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #H904060FMBLIA
  • Item #9508614
  • Manufacturer Part #904060FMB-LIA
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • General Hinkley warranty statement
  • Dry rated
  • Finish group - black
  • Blades reversible
  • This item includes a 4.5" downrod. Other various lengths of downrods are available and sold separately to customize the installation height
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • This item may be hung on a sloped ceiling
  • For more information on how to control your ceiling fan via the Hinkley home automation app, click here
  • Pull chain manual reverse, accessory controls available
  • The Regency Series features a range of traditional ceiling fans designed to enhance a wide variety of spaces with ease
  • Requires Certification

Specifications

AMP:
0.38, 0.54
Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
Not for Sale in CA
CFM:
4054 ft3/min
Ceiling Fan Blade Finish:
Walnut/Matte Black
Collection:
Croft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal, Frosted
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
60 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1320
Lumens per Watt:
93.75
Material:
Glass, Steel, Wood
Number Of Hours:
50000 h
Number of Blades:
5
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
RPM:
133
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
16 W
Width:
60 in