52 in. 5-Blade Indoor Ceiling Fan in Matte Black
Highland 52 in. 5-Blade Indoor Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- General Hinckley warranty statement
- Dry rated
- Finish group - black
- Blades reversible
Documents
Specifications
- AMP:
- 0.43, 0.58
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 5091 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Walnut/Matte Black
- Collection:
- Highland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 2700
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1065
- Lumens per Watt:
- 266.25
- Material:
- Glass, Steel, Wood
- NEMA:
- No
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 157
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 52 in