This product requires certification to purchase.

52 in. 5-Blade Outdoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Hinkley Fan

Highland 52 in. 5-Blade Outdoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #H904152FBNNWA
  • Item #9508492
  • Manufacturer Part #904152FBN-NWA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley Fan

Highland 52 in. 5-Blade Outdoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #H904152FBNNWA
  • Item #9508492
  • Manufacturer Part #904152FBN-NWA
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dry rated
  • General Hinkley warranty statement
  • Finish group - black
  • Style bath - industrial
  • Vintage filament bulbs
  • This item includes a 4.5" downrod. Other various lengths of downrods are available and sold separately to customize the installation height
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories
  • This item may be hung on a sloped ceiling
  • Pull chain manual reverse, accessory controls available
  • The Regency Series features a range of traditional ceiling fans designed to enhance a wide variety of spaces with ease
  • Requires Certification

Specifications

AMP:
0.36, 0.51
Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
Not for Sale in CA
CFM:
5107 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Highland
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Length:
52 in
Lighting Style:
Transitional
Material:
Steel, Wood
Number of Blades:
5
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
RPM:
162
UL Listed:
Suitable for Wet Locations
Volts:
120V
Width:
52 in