This product requires certification to purchase.

60 in. 5-Blade Indoor Ceiling Fan in Metallic Matte Bronze

You last purchased this on
 
Hinkley Fan

Highland 60 in. 5-Blade Indoor Ceiling Fan in Metallic Matte Bronze

  • Fast #
  • Part #H904160FMMNIA
  • Item #9508597
  • Manufacturer Part #904160FMM-NIA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley Fan

Highland 60 in. 5-Blade Indoor Ceiling Fan in Metallic Matte Bronze

  • Fast #
  • Part #H904160FMMNIA
  • Item #9508597
  • Manufacturer Part #904160FMM-NIA
5 out of 5 Customer Rating

X Points
Color Finish Name: Metallic Matte Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • General Hinkley warranty statement
  • Dry rated
  • Finish group - light bronze
  • Blades reversible
  • This item includes a 4.5" downrod. Other various lengths of downrods are available and sold separately to customize the installation height
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • This item may be hung on a sloped ceiling
  • Pull chain manual reverse, accessory controls available
  • The Regency Series features a range of traditional ceiling fans designed to enhance a wide variety of spaces with ease
  • Motor carries a lifetime warranty
  • Requires Certification

Specifications

AMP:
0.49, 0.71
Blade Pitch:
13°
Blade Span:
60 in
CEC Compliant:
Not for Sale in CA
CFM:
5982 ft3/min
Ceiling Fan Blade Finish:
Walnut/Metallic Matte Bronze
Collection:
Highland
Color Finish Category:
Bronze Tones
Color Finish Name:
Metallic Matte Bronze
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
60 in
Lighting Style:
Transitional
Material:
Steel, Wood
Number of Blades:
5
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
RPM:
114
UL Listed:
Suitable for Dry Locations
Volts:
120V
Width:
60 in