56 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black
Indy 56 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- This item includes a 6" down rod. Other various lengths of down rods are available and sold separately to customize the installation height
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories
- This item may be hung on a sloped ceiling
- For more information on how to control your ceiling fan via the Hinkley home automation app
- Fan control included, wall control - 4 speed non-reversing
- Motor carries a lifetime warranty
- Blades, controls, switches, capacitors and hardware carry a 1-year warranty
- Bold silhouette with dramatic details creates a modern statement
- Fans should be installed at a minimum of 7 feet from the floor
- Accessory controls available that are compatible with your Wi-Fi for the ultimate smart home connectivity
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 35°
- Blade Span:
- 56 in
- CFM:
- 5306 ft3/min
- Ceiling Fan Blade Finish:
- Koa
- Collection:
- Indy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 13-3/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Steel, Aluminum
- Number of Blades:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 159
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 57.6 W