This product requires certification to purchase.

72 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black

You last purchased this on
 
Hinkley Fan

Indy 72 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black

  • Fast #
  • Part #H900972FMBNWA
  • Item #9169828
  • Manufacturer Part #900972FMB-NWA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley Fan

Indy 72 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black

  • Fast #
  • Part #H900972FMBNWA
  • Item #9169828
  • Manufacturer Part #900972FMB-NWA
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish group - black, single circuit required, wet rated, Wi-Fi control compatible
  • Fan control included, 4 speed wall
  • Fan: 6" rod included, fan: 7ft from floor, fan: Install slope ceiling
  • Style fan - modern
  • Fan warranty: Blades, controls, switches, capacitors, hardware, fan warranty: motor, general Hinkley warranty statement
  • Requires Certification

Specifications

AMP:
0.52
Blade Pitch:
55°
Blade Span:
72 in
CFM:
6425 ft3/min
Ceiling Fan Blade Finish:
Matte Black
Collection:
Indy
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Wall Control
Energy Star Compliant:
No
Fan Speeds:
4
Height:
13-3/10 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Modern
Material:
Steel, Composite
Number of Blades:
3
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
RPM:
83
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
62.6 W