100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome with Satin Black
Filmore 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome with Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Filmore
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Satin Black
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial, Transitional, Vintage
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in