14W 3-Light Medium E-26 Vanity Fixture in Black
Filmore 14W 3-Light Medium E-26 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Open industrial lantern design: Sturdy individual trapezoidal frames suspended out from backplate for each singular bulb
- Safe to mount up or down: Stress-free installation with no glass shade, mount the sconce in either an up or down position for the same amount of illumination
- Choose your own bulb: Add a personal touch that reflects your style with your choice of a vintage filament bulb in either LED or incandescent (not included)
- Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; meets UL & CSA product safety standards
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Filmore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 24 in