18 in. 100W 2-Light Medium E-26 Incandescent Pendant in Aged Zinc with Heritage Brass
Fletcher 18 in. 100W 2-Light Medium E-26 Incandescent Pendant in Aged Zinc with Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- This stem hung fixture may be hung on a sloped ceiling.
- 15 year finish warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fletcher
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc/Heritage Brass
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 19-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in