8W 2-Light Medium E-26 Vanity Fixture in Polished Nickel with Heritage Brass
Fletcher 8W 2-Light Medium E-26 Vanity Fixture in Polished Nickel with Heritage Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- Classic, elegant lines and timeless details enhance a traditional space
Specifications
- ADA Compliant:
- No
- Collection:
- Fletcher
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Heritage Brass
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 8-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 8 W
- Width:
- 16 in