This product requires certification to purchase.

8W 3-Light Medium E-26 Vanity Fixture in Black with Heritage Brass

You last purchased this on
 
Hinkley

Fletcher 8W 3-Light Medium E-26 Vanity Fixture in Black with Heritage Brass

  • Fast #
  • Part #H5173BK
  • Item #8717543
  • Manufacturer Part #5173BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Fletcher 8W 3-Light Medium E-26 Vanity Fixture in Black with Heritage Brass

  • Fast #
  • Part #H5173BK
  • Item #8717543
  • Manufacturer Part #5173BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black/Heritage Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fixture can be mounted either up or down
  • Suitable for use in damp locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Ideal for vintage filament bulbs (not included)
  • Classic, elegant lines and timeless details enhance a traditional space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fletcher
Color Finish Category:
Blacks
Color Finish Name:
Black/Heritage Brass
Dimmable:
No
Glass Type:
Seeded
Height:
8-4/5 in
Installation Type:
Wall Mount
Length:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Industrial, Traditional
Material:
Glass, Steel
Number of Lights:
3
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
8 W
Width:
25 in