100W 1-Light 16-1/2 in. Outdoor Wall Sconce in Black
Forge 100W 1-Light 16-1/2 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- 5 year finish warranty
- The coastal elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
- Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
- Inspired by a lighting industry staple barn light, Forge features a practical outdoor lighting solution to withstand the elements
- Whether it is enduring harsh sunrays, extreme cold or continuous salt air, Forge is built to last with an industrial chic flair
- Part of the Coastal Elements collection, Forge is available in a variety of anti-fading finishes that are resistant to rust and corrosion with a 5-year warranty
Specifications
- Collection:
- Forge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Composite, Synthetic Fiber
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 16 in