100W 1-Light 9 in. Black Outdoor Wall Sconce
Forge 100W 1-Light 9 in. Black Outdoor Wall Sconce
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- 5 year finish warranty
- The Coastal Elements Collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
- Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of façade
- Stunning silver patina
Specifications
- Collection:
- Forge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-1/2 in
- Dimmable:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Traditional
- Material:
- Composite, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 9-1/2 in