100W 1-Light 13-4/5 in. Outdoor Wall Sconce in Textured Black
Foundry Classic 100W 1-Light 13-4/5 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
- 2 year finish warranty
- Classic lines and heritage details complement traditional architecture
Specifications
- Collection:
- Foundry Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 24 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 100 W
- Width:
- 12 in