100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Foundry Classic 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Foundry Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-1/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 9-1/2 in