10 x 20-1/4 in. 100W 1-Light Medium E-26 Incandescent Post Lamp in White
Freeport 10 x 20-1/4 in. 100W 1-Light Medium E-26 Incandescent Post Lamp in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
- For complete warranty information visit https://www.hinkleylighting.com
- 2 year finish warranty
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- Collection:
- Freeport
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Coastal
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 10 in