This product requires certification to purchase.

100W 7-Light Chandelier in Bronze

You last purchased this on
 
Hinkley

Fulton 100W 7-Light Chandelier in Bronze

  • Fast #
  • Part #H3357BZ
  • Item #7164957
  • Manufacturer Part #3357BZ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Fulton 100W 7-Light Chandelier in Bronze

  • Fast #
  • Part #H3357BZ
  • Item #7164957
  • Manufacturer Part #3357BZ
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Warm rich light bronze tone
  • Ideal for vintage filament bulbs (not included)
  • This stem hung fixture may be hung on a sloped ceiling.
  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • Lifetime warranty on electrical wiring and components
  • Requires Certification

Specifications

Collection:
Fulton
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
46-1/4 in
Installation Type:
Ceiling Mount
Length:
27-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Industrial
Material:
Die Cast Aluminum
Number of Lights:
7
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
27-4/5 in