This product requires certification to purchase.

60W 4-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Bronze

You last purchased this on
 
Hinkley

Fulton 60W 4-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Bronze

  • Fast #
  • Part #H3331BZ
  • Item #7545269
  • Manufacturer Part #3331BZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Fulton 60W 4-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Bronze

  • Fast #
  • Part #H3331BZ
  • Item #7545269
  • Manufacturer Part #3331BZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for vintage filament bulbs (not included)
  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Lifetime warranty on electrical wiring and components
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Fulton
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial, Transitional
Material:
Steel
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
18 in