75W 13-Light Medium E-26 Incandescent Chandelier in Aged Zinc with Antique Nickel
Fulton 75W 13-Light Medium E-26 Incandescent Chandelier in Aged Zinc with Antique Nickel
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Fixture weighs over 50lbs. Must be supported independently of the outlet box unless the outlet box is UL listed for the appropriate weight. Required hardware included.
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
Specifications
- Collection:
- Fulton
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc/Antique Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 54-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 33-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 13
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 33-1/2 in