Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LED integrated components carry a 10-year limited warranty
- Rated for both indoor and outdoor use
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Dimmable:
- Yes
- Height:
- 4-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 240
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 3 in