1-Light Incandescent Ceiling Light in Antique Nickel
Hadley 1-Light Incandescent Ceiling Light in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Hadley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional, Coastal
- Lumens:
- 1900
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in