This product requires certification to purchase.

60W 2-Light Wall Sconce in Buckeye Bronze

You last purchased this on
 
Hinkley

Hampton 60W 2-Light Wall Sconce in Buckeye Bronze

  • Fast #
  • Part #H3202KZ
  • Item #5062394
  • Manufacturer Part #3202KZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Hampton 60W 2-Light Wall Sconce in Buckeye Bronze

  • Fast #
  • Part #H3202KZ
  • Item #5062394
  • Manufacturer Part #3202KZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Buckeye Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Lifetime warranty on electrical wiring and components
  • 15 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hampton
Color Finish Category:
Bronze Tones
Color Finish Name:
Buckeye Bronze
Depth:
5-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
15 in