10 in. 100W 3-Light Incandescent Medium E-26 Ceiling Light with Etched Opal Glass in Brushed Nickel
Harper 10 in. 100W 3-Light Incandescent Medium E-26 Ceiling Light with Etched Opal Glass in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Classic matte brushed nickel finish
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Harper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/2 in