18 in. 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Heritage Brass
Harper 18 in. 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Classic gleaming light brass finish
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Harper
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in