5 x 7-3/10 in. 100W 1-Light Medium E-26 Wall Sconce in Buckeye Bronze
Jackson 5 x 7-3/10 in. 100W 1-Light Medium E-26 Wall Sconce in Buckeye Bronze
Frequently Purchased Together
Product Details
Product Details
- Fixture can be mounted either up or down
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- For complete warranty information visit https://www.hinkleylighting.com
- Bold and robust dark bronze finish
- Artisanal details, a rich finish and artisanal elements add warm rustic style
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jackson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Rustic, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in