This product requires certification to purchase.

100W 3-Light Vanity with Etched Opal Glass in Brushed Nickel

You last purchased this on
 
Hinkley

Kyra 100W 3-Light Vanity with Etched Opal Glass in Brushed Nickel

  • Fast #
  • Part #H55023BN
  • Item #7164601
  • Manufacturer Part #55023BN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Kyra 100W 3-Light Vanity with Etched Opal Glass in Brushed Nickel

  • Fast #
  • Part #H55023BN
  • Item #7164601
  • Manufacturer Part #55023BN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Classic matte brushed nickel finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kyra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-3/10 in
ETL Listed:
No
Glass Type:
Etched
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
24 in