36W 1-Light Vanity Fixture in Brushed Nickel
Lyra 36W 1-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted vertically
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- ADA compliant
- LED components carry a 5-year limited warranty
- Crisp, minimal design with elegant details make a fresh, modern impact
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lyra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Frosted
- Height:
- 4-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Modern
- Lumens:
- 2900
- Material:
- Aluminum, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 36 W
- Width:
- 22-1/2 in