12W 1-Light 13-3/10 in. Outdoor Wall Sconce in Black
Max 12W 1-Light 13-3/10 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- 2 year finish warranty
- Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
- Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
- From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
Specifications
- ADA Compliant:
- No
- Collection:
- Max
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 12 W
- Width:
- 6 in