This product requires certification to purchase.

12W 1-Light 18-1/2 in. Outdoor Wall Sconce in Black

You last purchased this on
 
Hinkley

Max 12W 1-Light 18-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2594BK
  • Item #8718987
  • Manufacturer Part #2594BK
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Max 12W 1-Light 18-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2594BK
  • Item #8718987
  • Manufacturer Part #2594BK
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Ideal for vintage filament bulbs (not included)
  • 2 year finish warranty
  • Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
  • Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
  • From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Max
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
18-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
12 W
Width:
6 in