This product requires certification to purchase.

6W 1-Light Medium E-26 LED Outdoor Pendant in Black

You last purchased this on
 
Hinkley

Max 6W 1-Light Medium E-26 LED Outdoor Pendant in Black

  • Fast #
  • Part #H2592BKLL
  • Item #9858331
  • Manufacturer Part #2592BK-LL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Max 6W 1-Light Medium E-26 LED Outdoor Pendant in Black

  • Fast #
  • Part #H2592BKLL
  • Item #9858331
  • Manufacturer Part #2592BK-LL
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This item may be hung on a sloped ceiling
  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • LED bulbs carry a 3-year limited warranty
  • The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments
  • Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
  • Requires Certification

Specifications

Collection:
Max
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
40-3/4 in
Length:
16-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
300
Material:
Aluminum, Glass
Number Of Hours:
15000 h
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
6 W
Width:
16-1/2 in