60W 3-Light 22 in. Outdoor Wall Sconce in Museum Black
Montecito 60W 3-Light 22 in. Outdoor Wall Sconce in Museum Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- 2 year finish warranty
- Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
- Ideal for vintage filament bulbs
- Modern meets timeless elegance in the Montecito family. For added charm and illumination, a polished aluminum reflector modernizes the robust, cast aluminum frame in the museum black finish
- Opt for the driftwood gray and black finish combination for a more rustic-inspired look
Specifications
- Collection:
- Montecito
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Glass Type:
- Clear
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 60 W
- Width:
- 10 in