100W 1-Light Medium E-26 LED Pendant in Black
Oliver 100W 1-Light Medium E-26 LED Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- This item may be hung on a sloped ceiling
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Classic, elegant lines and timeless details enhance a traditional space
Specifications
- Collection:
- Oliver
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 14-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 21-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 54 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in