100W 1-Light Medium E-26 Outdoor Post Top or Pier Mount Lantern in Aged Zinc
Porter 100W 1-Light Medium E-26 Outdoor Post Top or Pier Mount Lantern in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- Rich gray tone
- 2 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- Collection:
- Porter
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Outdoor Lantern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in