This product requires certification to purchase.

100W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze

You last purchased this on
 
Hinkley

Porter 100W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2804OZ
  • Item #7664741
  • Manufacturer Part #2804OZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Porter 100W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2804OZ
  • Item #7664741
  • Manufacturer Part #2804OZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
  • From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • 2-year finish warranty
  • The Lisa McDennon collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view
  • Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Porter
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Craftsman, Industrial, Modern Farmhouse, Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
6-1/2 in