13 in. 100W 1-Light Outdoor Wall Sconce in Aged Zinc
Porter 13 in. 100W 1-Light Outdoor Wall Sconce in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- Rich gray tone
- 2 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
Specifications
- ADA Compliant:
- No
- Collection:
- Porter
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 5-1/2 in