25 in. 100W 1-Light Outdoor Wall Lantern in Aged Zinc
Porter® 25 in. 100W 1-Light Outdoor Wall Lantern in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Porter®
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/2 in