This product requires certification to purchase.

5W 1-Light 18-1/2 in. Outdoor Wall Sconce in Black

You last purchased this on
 
Hinkley

Porter 5W 1-Light 18-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2800BKLL
  • Item #9743606
  • Manufacturer Part #2800BK-LL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Porter 5W 1-Light 18-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2800BKLL
  • Item #9743606
  • Manufacturer Part #2800BK-LL
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Images are for reference purpose only and may not be pictured with the specified LED filament bulb
  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
  • From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • 2 year finish warranty
  • LED bulbs carry a 3 year limited warranty
  • The Lisa McDennon collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view
  • Sophisticated and streamlined design, durable construction and a timeless finish complement any architectural style
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Porter
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Depth:
7-3/10 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
18-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman
Lumens:
450
Material:
Aluminum, Glass
Number Of Hours:
15000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
5 W
Width:
6 in