This product requires certification to purchase.

You last purchased this on
 
Hinkley

Porter

  • Fast #
  • Part #H2804DZ
  • Item #7296702
  • Manufacturer Part #2804DZ
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Porter

  • Fast #
  • Part #H2804DZ
  • Item #7296702
  • Manufacturer Part #2804DZ
4 out of 5 Customer Rating

X Points
Color Finish Name: Aged Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rich gray tone
  • Vintage filament 40w T bulb included.
  • 12 year warranty on electrical wiring and components
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Porter
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc
Depth:
8-3/10 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
6-1/2 in