This product requires certification to purchase.

13 in. 6-Light Candelabra E-12 Base Pendant in Buckeye Bronze

You last purchased this on
 
Hinkley

Quentin 13 in. 6-Light Candelabra E-12 Base Pendant in Buckeye Bronze

  • Fast #
  • Part #H4815KZ
  • Item #5163974
  • Manufacturer Part #4815KZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Quentin 13 in. 6-Light Candelabra E-12 Base Pendant in Buckeye Bronze

  • Fast #
  • Part #H4815KZ
  • Item #5163974
  • Manufacturer Part #4815KZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Buckeye Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for vintage filament bulbs (not included)
  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • This fixture includes multiple down stems in various lengths to customize the installation height, including one 6" stem and two 12" stems.
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Requires Certification

Specifications

Collection:
Quentin
Color Finish Category:
Bronze Tones
Color Finish Name:
Buckeye Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
13 in
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Mid-century Modern, Industrial
Material:
Die Cast Aluminum
Number of Lights:
6
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
36 in