60W 8-Light Candelabra E-12 Incandescent Linear Chandelier in Buckeye Bronze with Heritage Brass
Quentin 60W 8-Light Candelabra E-12 Incandescent Linear Chandelier in Buckeye Bronze with Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- This fixture includes multiple down stems in various lengths to customize the installation height, including one 6" stem and two 12" stems.
- 15 year finish warranty
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Quentin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze/Heritage Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 45 in