This product requires certification to purchase.

16W 1-Light Integrated LED Accent Light in Heritage Brass

You last purchased this on
 
Hinkley

Regis 16W 1-Light Integrated LED Accent Light in Heritage Brass

  • Fast #
  • Part #H31010HB
  • Item #10024307
  • Manufacturer Part #31010HB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Regis 16W 1-Light Integrated LED Accent Light in Heritage Brass

  • Fast #
  • Part #H31010HB
  • Item #10024307
  • Manufacturer Part #31010HB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Heritage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sophisticated source of versatile lighting: Blending modern and traditional styling, this two-toned heritage brass & black art light fully pivots to achieve the optimal angle of light
  • Hardwire or plug in installation: Featuring hidden hardware on the backplate for a smooth mounting, this picture light can be hardwired or installed as a plug in option; includes a 96 in fabric-covered cord with an on/off switch
  • Illuminated by integrated LED: Safer for the environment, energy efficient, and last longer than incandescent bulbs, this dimmable 16W LED light has a soft, warm white glow, safe for artwork and photographs
  • Light fixture safety ratings: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA product safety standards
  • The linear head rotates 360 degrees for precise adjustments to achieve any lighting application
  • Can be hard wired or mounted with included plug-in cord
  • LED components carry a 5-year limited warranty
  • Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
  • Optional cord cover available, 6938HB
  • Requires Certification

Specifications

Collection:
Regis
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Depth:
7 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
5-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting, Up/Down Lighting
Lighting Style:
Mid-century, Modern
Material:
Steel, Synthetic Fiber, Plastic
Material Type:
Acrylic
Number of Lights:
1
Power Source:
Electric
Product Type:
Accent Light
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
16 W
Width:
14 in