28W 1-Light Integrated LED Accent Light in Heritage Brass
Regis 28W 1-Light Integrated LED Accent Light in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Sophisticated source of versatile lighting: Blending modern and traditional styling, this two-toned heritage brass & black art light fully pivots to achieve the optimal angle of light
- Hardwire or plug in installation: Featuring hidden hardware on the backplate for a smooth mounting, this picture light can be hardwired or installed as a plug in option; includes a 96 in fabric-covered cord with an on/off switch
- Illuminated by integrated LED: Safer for the environment, energy efficient, and last longer than incandescent bulbs, this dimmable 28W LED light has a soft, warm white glow, safe for artwork and photographs
- Light fixture safety ratings: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA product safety standards
- The linear head rotates 360 degrees for precise adjustments to achieve any lighting application
- Can be hard wired or mounted with included plug-in cord
- LED components carry a 5-year limited warranty
- Optional cord cover available, 6938HB
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
Specifications
- Collection:
- Regis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 7 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel, Synthetic Fiber, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Accent Light
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 24-1/2 in