17W 1-Light Integrated [delete] Vanity Fixture in Champagne Bronze
Remi 17W 1-Light Integrated [delete] Vanity Fixture in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- ADA compliant
- Exclusively available in high performance LED
- LED components carry a 5-year limited warranty
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Remi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 14-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Mid-century Modern, Industrial
- Lumens:
- 1450
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 4-4/5 in