36W 1-Light Medium E-26 Integrated LED Vanity Fixture in Polished Chrome
Remi 36W 1-Light Medium E-26 Integrated LED Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Remi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 4-4/5 in
- Installation Type:
- Vertical Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 23-4/5 in