100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Oil Rubbed Bronze
Republic 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- This chain or cable hung fixture may be installed on any sloped ceiling.
- Ideal for vintage filament bulbs (not included)
Specifications
- Collection:
- Republic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Composite
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7 in